Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric Premium Pads, 300.07330

  • Mfr # 300.07330

  • Zoro # G8216477


product price: $19.55
/ea

Key Features

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Height
59 mm
Width (mm)
78.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300.07330
Zoro #
G8216477
UPC #
805890301387
Country of Origin
Unknown

Dimensions

Height
59 mm
Width (mm)
78.8 mm
Thickness (mm)
14.9 mm
Inner Pad Height
2.323 in
Outer Pad Thickness
0.587 in
Inner Pad Width
3.102 in
Outer Pad Width
3.102 in
Inner Pad Thickness
0.587 in
Outer Pad Height
2.323 in

Details

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Grade
Premium

Description

Centric Premium Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.