Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric Premium Pads, 300.07410

  • Mfr # 300.07410

  • Zoro # G8293766


product price: $18.79
/ea

Key Features

Material
Semi-Metallic
Height
55 mm
Includes
Mounting Hardware; Pad Shims
Thickness (mm)
16.5 mm
Width (mm)
116.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.07410
Zoro #
G8293766
UPC #
805890235552
Country of Origin
Unknown

Dimensions

Height
55 mm
Thickness (mm)
16.5 mm
Width (mm)
116.9 mm
Inner Pad Thickness
0.65 in
Inner Pad Width
4.602 in
Inner Pad Height
2.165 in
Outer Pad Thickness
0.65 in
Outer Pad Height
2.165 in
Outer Pad Width
4.602 in

Details

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Count
4
Friction Material Attachment
Integrally Molded
Grade
Premium

Description

Centric Premium Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.