Zoro Homepage

Centric Premium Pads, 300.08400

  • Mfr # 300.08400

  • Zoro # G8299917


product price: $24.75
/ea

Key Features

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Height
74.2 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.08400
Zoro #
G8299917
UPC #
805890248170
Country of Origin
Unknown

Dimensions

Height
74.2 mm
Thickness (mm)
19.5 mm
Width (mm)
156.4 mm
Outer Pad Height
2.921 in
Outer Pad Thickness
0.768 in
Inner Pad Height
2.921 in
Inner Pad Width
6.157 in
Inner Pad Thickness
0.768 in
Outer Pad Width
6.157 in

Details

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Grade
Premium

Description

Centric Premium Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.