Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric Premium Pads, 300.08440

  • Mfr # 300.08440

  • Zoro # G8262905


product price: $22.55
/ea

Key Features

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Outer Pad Height
2.276 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.08440
Zoro #
G8262905
UPC #
805890301677
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.276 in
Inner Pad Thickness
0.752 in
Outer Pad Width
5.772 in
Inner Pad Width
5.772 in
Inner Pad Height
2.276 in
Outer Pad Thickness
0.752 in

Details

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded

Description

Centric Premium Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.