Zoro Homepage

Ceramic Brake Pad, 105.14681

  • Mfr # 105.14681

  • Zoro # G4198751


product price: $29.35
/ea

Key Features

Material
Ceramic
Includes
Shims Option
Pad Outer Width
116.6mm (4.59")
Series
Posi Quiet
Outer Pad Thickness
16.2mm (0.64")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.14681
Zoro #
G4198751
UPC #
-
Country of Origin
Unknown

Dimensions

Pad Outer Width
116.6mm (4.59")
Outer Pad Thickness
16.2mm (0.64")
Pad Height
42.6mm (1.68")
Padner Width
116.6mm (4.59")
Inner Pad Thickness
16.2mm (0.64")

Details

Item
Brake Pad
Material
Ceramic
Includes
Shims Option
Series
Posi Quiet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.