Zoro Homepage

Ceramic Brake Pad W/Shims, 103.06831

  • Mfr # 103.06831

  • Zoro # G4189417


product price: $19.55
/ea

Key Features

Material
Ceramic
Height
59.2 mm
Width (mm)
123.1 mm
Thickness (mm)
16.3 mm
Series
C-Tek
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103.06831
Zoro #
G4189417
UPC #
-
Country of Origin
Unknown

Dimensions

Height
59.2 mm
Width (mm)
123.1 mm
Thickness (mm)
16.3 mm

Details

Item
Brake Pad
Material
Ceramic
Series
C-Tek

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.