
Ceramic Brake Pad W/Shims, 103.07021
Mfr # 103.07021
Zoro # G4188951
product price: $32.19
/eaKey Features
Material
Ceramic
Height
55.1 mm
Width (mm)
188.7 mm
Thickness (mm)
19.8 mm
Series
C-Tek
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103.07021
Zoro #
G4188951
UPC #
-
Country of Origin
Unknown
Dimensions
Height
55.1 mm
Width (mm)
188.7 mm
Thickness (mm)
19.8 mm
Details
Item
Brake Pad
Material
Ceramic
Series
C-Tek
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.