Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CERAMIC BRAKE PAD W/SHIMS

  • Mfr # 103.1641

  • Zoro # G902029427


product price: $35.59
/ea

Key Features

Material
Ceramic
Includes
Pad Shims
Outer Pad Height
54.000 mm
Pad Quantity
4
Inner Pad Width
146.100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103.1641
Zoro #
G902029427
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Pad Height
54.000 mm
Inner Pad Width
146.100 mm
Inner Pad Height
54.000 mm
Outer Pad Width
146.100 mm

Details

Material
Ceramic
Includes
Pad Shims
Pad Quantity
4
Friction Material Attachment
Integrally Molded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.