Zoro Homepage

CERAMIC BRAKE PAD W/SHIMS

  • Mfr # 103.1864

  • Zoro # G902044475


product price: $27.99
/ea

Key Features

Inner Pad Overall Thickness
17.000 mm
Inner Pad Width
5.071 in
Grade
Standard
Inner Pad Height
53.300 mm
Outer Pad Height
2.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103.1864
Zoro #
G902044475
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Overall Thickness
17.000 mm
Inner Pad Width
5.071 in
Inner Pad Height
53.300 mm
Outer Pad Height
2.098 in
Outer Pad Overall Thickness
17.000 mm
Outer Pad Width
5.071 in

Details

Grade
Standard
Friction Material Composition
Ceramic
Pad Quantity
4
Friction Material Attachment
integrally Molded
Includes
Pad Shims included, Pad Wear Sensor included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.