
Ceramic Brake Pad/Hardware, 105.03231
Mfr # 105.03231
Zoro # G4189968
product price: $29.89
/eaKey Features
Material
Ceramic
Height
46.5 mm
Width (mm)
85.3 mm
Thickness (mm)
13.7 mm
Series
Posi Quiet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105.03231
Zoro #
G4189968
UPC #
-
Country of Origin
Unknown
Dimensions
Height
46.5 mm
Width (mm)
85.3 mm
Thickness (mm)
13.7 mm
Details
Item
Brake Pad
Material
Ceramic
Series
Posi Quiet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.