Zoro Homepage

CERAMIC BRAKE PAD/HARDWARE

  • Mfr # 105.0352

  • Zoro # G402044074


product price: $38.79
/ea

Key Features

Outer Pad Overall Thickness
0.591 in
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Grade
Ultra-Premium
Friction Material Attachment
integrally Molded
Inner Pad Width
4.236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.0352
Zoro #
G402044074
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Pad Overall Thickness
0.591 in
Inner Pad Width
4.236 in
Outer Pad Height
42.500 mm
Inner Pad Height
42.500 mm
Inner Pad Overall Thickness
15.000 mm
Outer Pad Width
4.236 in

Details

Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Grade
Ultra-Premium
Friction Material Attachment
integrally Molded
Friction Material Composition
Ceramic
Pad Quantity
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.