Zoro Homepage

Ceramic Brake Pad/Hardware, 105.03831

  • Mfr # 105.03831

  • Zoro # G4197062


product price: $37.29
/ea

Key Features

Material
Ceramic
Includes
Hardware Option
Inner Pad Thickness
15.5mm (0.61")
Padner Width
107.8mm (4.24")
Pad Height
41mm (1.61")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.03831
Zoro #
G4197062
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
15.5mm (0.61")
Padner Width
107.8mm (4.24")
Pad Height
41mm (1.61")
Outer Pad Thickness
15.5mm (0.61")
Pad Outer Width
107.8mm (4.24")

Details

Item
Brake Pad
Material
Ceramic
Includes
Hardware Option
Series
Posi Quiet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.