Zoro Homepage

CERAMIC BRAKE PAD/HARDWARE

  • Mfr # 105.1739

  • Zoro # G602030310


product price: $35.35
/ea

Key Features

Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Pad Quantity
4
Outer Pad Width
104.000 mm
Inner Pad Width
104.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.1739
Zoro #
G602030310
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Pad Width
104.000 mm
Inner Pad Width
104.000 mm
Outer Pad Height
38.900 mm
Inner Pad Height
38.900 mm

Details

Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Pad Quantity
4
Friction Material Attachment
Integrally Molded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.