This item is Discontinued.

Centric Parts Clutch Slave Cylinder 1998-2002 Honda Accord 2.3L 3.0L, 138.40010 138.40010

Clutch Slave Cylinder 1998-2002 Honda Accord 2.3L 3.0L, 138.40010 (Discontinued)

  • Mfr # 138.40010
  • Zoro # G6466964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138.40010
Zoro #
G6466964
UPC #
805890026273
Country of Origin
Unknown

Dimensions

Bore Diameter
20.64 mm
Push Rod Length
2.83

Details

Port Type
O-Ring
Cylinder Mount type/qty
2 Holes
Includes
Rod Included

Description

The Centric Parts line of clutch master and slave cylinders is the most complete in the automotive aftermarket. Each component is engineered to meet or exceed OE specifications. Centric clutch slave cylinder's built a reputation in the automotive industry for quality and craftmanship. We manufacture clutch slave cylinder's for virtually every automobile on the road today. Centric clutch slave cylinder's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.