Zoro Homepage

CTEK Brake Pads, 102.02000

  • Mfr # 102.02000

  • Zoro # G8310828


product price: $13.35
/ea

Key Features

Height
Inner: 61 mm; Outer: 61.3 mm
Includes
Pad Shims
Width (mm)
Inner: 142.7 mm; Outer: 198.9 mm
Thickness (mm)
Inner: 16.6 mm; Outer: 14.8 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.02000
Zoro #
G8310828
UPC #
805890057321
Country of Origin
Unknown

Dimensions

Height
Inner: 61 mm; Outer: 61.3 mm
Width (mm)
Inner: 142.7 mm; Outer: 198.9 mm
Thickness (mm)
Inner: 16.6 mm; Outer: 14.8 mm

Details

Includes
Pad Shims
Count
4
Friction Material Attachment
Integrally Molded
Grade
Standard
Friction Material
Semi-Metallic

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.