Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTEK Brake Pads, 102.02020

  • Mfr # 102.02020

  • Zoro # G8270255


product price: $13.99
/ea

Key Features

Material
Semi-Metallic
Includes
Pad Shims; Pad wear sensor
Inner Pad Height
73.200 mm
Pad Quantity
4
Outer Pad Width
123.100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.02020
Zoro #
G8270255
UPC #
805890244875
Country of Origin
Unknown

Dimensions

Inner Pad Height
73.200 mm
Outer Pad Width
123.100 mm
Inner Pad Width
152.700 mm

Details

Material
Semi-Metallic
Includes
Pad Shims; Pad wear sensor
Pad Quantity
4
Friction Material Attachment
Integrally Molded

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.