Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTEK Brake Pads, 102.03870

  • Mfr # 102.03870

  • Zoro # G8290826


product price: $11.99
/ea

Key Features

Includes
Pad Shims
Height
62.6 mm
Count
4
Thickness (mm)
Inner: 15 mm; Outer: 14 mm
Width (mm)
Inner: 160 mm; Outer: 172 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.03870
Zoro #
G8290826
UPC #
805890058021
Country of Origin
Unknown

Dimensions

Height
62.6 mm
Thickness (mm)
Inner: 15 mm; Outer: 14 mm
Width (mm)
Inner: 160 mm; Outer: 172 mm

Details

Includes
Pad Shims
Count
4
Friction Material Attachment
Integrally Molded
Friction Material
Semi-Metallic
Grade
Standard

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.