Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTEK Brake Pads, 102.04120

  • Mfr # 102.04120

  • Zoro # G8287064


product price: $16.85
/ea

Key Features

Outer Pad Width
6.724 in
Inner Pad Width
6.724 in
Pad Quantity
4
Outer Pad Height
51.600 mm
Inner Pad Height
51.600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.04120
Zoro #
G8287064
UPC #
805890058212
Country of Origin
Unknown

Dimensions

Outer Pad Width
6.724 in
Inner Pad Width
6.724 in
Outer Pad Height
51.600 mm
Inner Pad Height
51.600 mm
Outer Pad Overall Thickness
15.500 mm
Inner Pad Overall Thickness
15.500 mm

Details

Pad Quantity
4
Includes
Pad Shims included, Pad Wear Sensor included
Grade
Standard
Friction Material Composition
Semi-Metallic
Friction Material Attachment
integrally Molded

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.