Zoro Homepage

CTEK Brake Pads, 102.04840

  • Mfr # 102.04840

  • Zoro # G8276038


product price: $11.99
/ea

Key Features

Outer Pad Height
2.047 in
Friction Material Composition
Semi-Metallic
Inner Pad Overall Thickness
15.700 mm
Pad Quantity
4
Inner Pad Width
128.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.04840
Zoro #
G8276038
UPC #
805890058540
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.047 in
Inner Pad Overall Thickness
15.700 mm
Inner Pad Width
128.000 mm
Outer Pad Overall Thickness
15.700 mm
Inner Pad Height
2.047 in
Outer Pad Width
5.039 in

Details

Friction Material Composition
Semi-Metallic
Pad Quantity
4
Friction Material Attachment
integrally Molded
Grade
Standard
Includes
Pad Shims included, Pad Wear Sensor included

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.