
CTEK Brake Pads, 102.06910
Mfr # 102.06910
Zoro # G8225218
product price: $15.29
/eaKey Features
Material
Semi-Metallic
Includes
Pad Shims; Pad wear sensor
Inner Pad Width
158.700 mm
Pad Quantity
4
Friction Material Attachment
Integrally Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102.06910
Zoro #
G8225218
UPC #
805890199823
Country of Origin
Unknown
Dimensions
Inner Pad Width
158.700 mm
Outer Pad Height
56.000 mm
Outer Pad Width
158.700 mm
Inner Pad Height
56.000 mm
Details
Material
Semi-Metallic
Includes
Pad Shims; Pad wear sensor
Pad Quantity
4
Friction Material Attachment
Integrally Molded
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.