Zoro Homepage

CTEK Brake Pads, 102.07570

  • Mfr # 102.07570

  • Zoro # G8280676


product price: $15.85
/ea

Key Features

Outer Pad Height
2.020 in
Inner Pad Width
6.256 in
Friction Material Attachment
integrally Molded
Includes
Pad Shims included
Friction Material Composition
Semi-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.07570
Zoro #
G8280676
UPC #
805890059998
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.020 in
Inner Pad Width
6.256 in
Inner Pad Overall Thickness
17.600 mm
Inner Pad Height
2.020 in
Outer Pad Overall Thickness
17.600 mm
Outer Pad Width
158.900 mm

Details

Friction Material Attachment
integrally Molded
Includes
Pad Shims included
Friction Material Composition
Semi-Metallic
Grade
Standard
Pad Quantity
4

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.