
CTEK Brake Pads, 102.07910
Mfr # 102.07910
Zoro # G8260184
product price: $14.29
/eaKey Features
Inner Pad Overall Thickness
0.661 in
Outer Pad Height
59.800 mm
Pad Quantity
4
Outer Pad Overall Thickness
16.800 mm
Friction Material Attachment
integrally Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102.07910
Zoro #
G8260184
UPC #
805890158912
Country of Origin
Unknown
Dimensions
Inner Pad Overall Thickness
0.661 in
Outer Pad Height
59.800 mm
Outer Pad Overall Thickness
16.800 mm
Inner Pad Width
139.600 mm
Outer Pad Width
141.500 mm
Inner Pad Height
56.000 mm
Details
Pad Quantity
4
Friction Material Attachment
integrally Molded
Includes
Pad Shims included
Grade
Standard
Friction Material Composition
Semi-Metallic
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.