Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTEK Brake Pads, 102.08020

  • Mfr # 102.08020

  • Zoro # G8280457


product price: $19.15
/ea

Key Features

Friction Material Composition
Semi-Metallic
Grade
Standard
Outer Pad Overall Thickness
16.600 mm
Friction Material Attachment
integrally Molded
Pad Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.08020
Zoro #
G8280457
UPC #
805890158943
Country of Origin
Unknown

Dimensions

Outer Pad Overall Thickness
16.600 mm
Outer Pad Width
7.409 in
Inner Pad Overall Thickness
16.600 mm
Inner Pad Height
54.500 mm
Inner Pad Width
188.200 mm
Outer Pad Height
54.500 mm

Details

Friction Material Composition
Semi-Metallic
Grade
Standard
Friction Material Attachment
integrally Molded
Pad Quantity
4
Includes
Pad Shims included

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.