Zoro Homepage

CTEK Brake Pads, 102.08040

  • Mfr # 102.08040

  • Zoro # G8299883


product price: $15.25
/ea

Key Features

Height
60.8 mm
Includes
Pad Shims
Width (mm)
183.5 mm
Thickness (mm)
15.5 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.08040
Zoro #
G8299883
UPC #
805890060208
Country of Origin
Unknown

Dimensions

Height
60.8 mm
Width (mm)
183.5 mm
Thickness (mm)
15.5 mm

Details

Includes
Pad Shims
Count
4
Friction Material
Semi-Metallic
Grade
Standard
Friction Material Attachment
Integrally Molded

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.