Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTEK Brake Pads, 102.08220

  • Mfr # 102.08220

  • Zoro # G8272592


product price: $15.99
/ea

Key Features

Outer Pad Overall Thickness
16.500 mm
Friction Material Composition
Semi-Metallic
Outer Pad Width
4.583 in
Inner Pad Width
4.583 in
Pad Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.08220
Zoro #
G8272592
UPC #
805890060253
Country of Origin
Unknown

Dimensions

Outer Pad Overall Thickness
16.500 mm
Outer Pad Width
4.583 in
Inner Pad Width
4.583 in
Outer Pad Height
51.400 mm
Inner Pad Height
2.024 in
Inner Pad Overall Thickness
16.500 mm

Details

Friction Material Composition
Semi-Metallic
Pad Quantity
4
Friction Material Attachment
integrally Molded
Grade
Standard
Includes
Pad Shims included, Pad Wear Sensor included

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.