Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTEK Brake Pads, 102.08810

  • Mfr # 102.08810

  • Zoro # G8277727


product price: $15.69
/ea

Key Features

Inner Pad Width
5.528 in
Grade
Standard
Inner Pad Height
49.200 mm
Outer Pad Width
5.528 in
Pad Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.08810
Zoro #
G8277727
UPC #
805890060277
Country of Origin
Unknown

Dimensions

Inner Pad Width
5.528 in
Inner Pad Height
49.200 mm
Outer Pad Width
5.528 in
Inner Pad Overall Thickness
14.500 mm
Outer Pad Overall Thickness
0.571 in
Outer Pad Height
49.200 mm

Details

Grade
Standard
Pad Quantity
4
Friction Material Attachment
integrally Molded
Friction Material Composition
Semi-Metallic
Includes
Pad Shims included

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.