
CTEK Brake Pads, 102.08850
Mfr # 102.08850
Zoro # G8237897
product price: $13.29
/eaKey Features
Outer Pad Overall Thickness
0.587 in
Outer Pad Width
3.661 in
Inner Pad Overall Thickness
0.587 in
Friction Material Attachment
integrally Molded
Friction Material Composition
Semi-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102.08850
Zoro #
G8237897
UPC #
805890208679
Country of Origin
Unknown
Dimensions
Outer Pad Overall Thickness
0.587 in
Outer Pad Width
3.661 in
Inner Pad Overall Thickness
0.587 in
Inner Pad Width
3.661 in
Outer Pad Height
1.461 in
Inner Pad Height
37.100 mm
Details
Friction Material Attachment
integrally Molded
Friction Material Composition
Semi-Metallic
Includes
Pad Shims included
Grade
Standard
Pad Quantity
4
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.