Zoro Homepage

CTEK Brake Pads, 102.09190

  • Mfr # 102.09190

  • Zoro # G8270605


product price: $16.55
/ea

Key Features

Includes
Pad Shims
Height
67.6 mm
Features
Prepared For Pad Wear Sensor
Width (mm)
139 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.09190
Zoro #
G8270605
UPC #
805890158073
Country of Origin
Unknown

Dimensions

Height
67.6 mm
Width (mm)
139 mm
Thickness (mm)
16 mm

Details

Includes
Pad Shims
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Friction Material
Semi-Metallic
Grade
Standard

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.