Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTEK Brake Pads, 102.09340

  • Mfr # 102.09340

  • Zoro # G8249745


product price: $25.25
/ea

Key Features

Includes
Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Height
Inner: 56 mm; Outer: 64.5 mm
Thickness (mm)
21 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.09340
Zoro #
G8249745
UPC #
805890233060
Country of Origin
Unknown

Dimensions

Height
Inner: 56 mm; Outer: 64.5 mm
Thickness (mm)
21 mm
Width (mm)
210.3 mm

Details

Includes
Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material
Semi-Metallic
Friction Material Attachment
Integrally Molded
Grade
Standard

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.