
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102.09610
Zoro #
G8288735
UPC #
805890136439
Country of Origin
Unknown
Dimensions
Height
65.5 mm
Thickness (mm)
13.7 mm
Width (mm)
76.71 mm
Details
Features
Prepared For Pad Wear Sensor
Includes
Pad Shims; Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Friction Material
Semi-Metallic
Grade
Standard
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.