Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTEK Brake Pads, 102.09690

  • Mfr # 102.09690

  • Zoro # G8292472


product price: $16.99
/ea

Key Features

Material
Semi-Metallic
Includes
Pad Shims; Pad wear sensor
Friction Material Attachment
Integrally Molded
Inner Pad Width
135.600 mm
Pad Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.09690
Zoro #
G8292472
UPC #
805890245940
Country of Origin
Unknown

Dimensions

Inner Pad Width
135.600 mm
Inner Pad Height
65.800 mm
Outer Pad Height
65.800 mm

Details

Material
Semi-Metallic
Includes
Pad Shims; Pad wear sensor
Friction Material Attachment
Integrally Molded
Pad Quantity
4

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.