Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTEK Brake Pads, 102.09741

  • Mfr # 102.09741

  • Zoro # G8309778


product price: $20.99
/ea

Key Features

Friction Material Attachment
integrally Molded
Inner Pad Overall Thickness
17.000 mm
Pad Quantity
4
Inner Pad Height
60.000 mm
Inner Pad Width
172.700 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.09741
Zoro #
G8309778
UPC #
805890262312
Country of Origin
Unknown

Dimensions

Inner Pad Overall Thickness
17.000 mm
Inner Pad Height
60.000 mm
Inner Pad Width
172.700 mm
Outer Pad Height
2.362 in
Outer Pad Width
6.799 in
Outer Pad Overall Thickness
17.000 mm

Details

Friction Material Attachment
integrally Molded
Pad Quantity
4
Grade
Standard
Friction Material Composition
Semi-Metallic
Includes
Pad Shims included, Pad Wear Sensor included

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.