Zoro Homepage

CTEK Brake Pads, 102.10050

  • Mfr # 102.10050

  • Zoro # G8309263


product price: $16.85
/ea

Key Features

Inner Pad Width
5.551 in
Inner Pad Overall Thickness
16.900 mm
Outer Pad Overall Thickness
0.665 in
Includes
Pad Shims included
Outer Pad Width
141.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.10050
Zoro #
G8309263
UPC #
805890245995
Country of Origin
Unknown

Dimensions

Inner Pad Width
5.551 in
Inner Pad Overall Thickness
16.900 mm
Outer Pad Overall Thickness
0.665 in
Outer Pad Width
141.000 mm
Inner Pad Height
59.600 mm
Outer Pad Height
2.346 in

Details

Includes
Pad Shims included
Friction Material Attachment
integrally Molded
Friction Material Composition
Semi-Metallic
Pad Quantity
4
Grade
Standard

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.