Zoro Homepage

CTEK Brake Pads, 102.10440

  • Mfr # 102.10440

  • Zoro # G8292068


product price: $17.35
/ea

Key Features

Friction Material Composition
Semi-Metallic
Includes
Pad Shims included
Grade
Standard
Friction Material Attachment
integrally Molded
Outer Pad Width
6.150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.10440
Zoro #
G8292068
UPC #
805890305330
Country of Origin
Unknown

Dimensions

Outer Pad Width
6.150 in
Inner Pad Height
2.480 in
Outer Pad Overall Thickness
0.681 in
Inner Pad Width
6.098 in
Inner Pad Overall Thickness
17.300 mm
Outer Pad Height
2.646 in

Details

Friction Material Composition
Semi-Metallic
Includes
Pad Shims included
Grade
Standard
Friction Material Attachment
integrally Molded
Pad Quantity
4

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.