
CTEK Brake Pads, 102.10580
Mfr # 102.10580
Zoro # G8294222
product price: $20.99
/eaKey Features
Grade
Standard
Includes
Pad Shims included, Pad Wear Sensor included
Inner Pad Overall Thickness
17.200 mm
Outer Pad Height
55.300 mm
Friction Material Composition
Semi-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102.10580
Zoro #
G8294222
UPC #
805890243700
Country of Origin
Unknown
Dimensions
Inner Pad Overall Thickness
17.200 mm
Outer Pad Height
55.300 mm
Inner Pad Width
7.217 in
Inner Pad Height
2.177 in
Outer Pad Overall Thickness
17.200 mm
Outer Pad Width
183.300 mm
Details
Grade
Standard
Includes
Pad Shims included, Pad Wear Sensor included
Friction Material Composition
Semi-Metallic
Friction Material Attachment
integrally Molded
Pad Quantity
4
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.