Zoro Homepage

CTEK Brake Pads, 102.11580

  • Mfr # 102.11580

  • Zoro # G8278095


product price: $21.45
/ea

Key Features

Includes
Pad Shims
Height
54.3 mm
Thickness (mm)
17.5 mm
Width (mm)
195.3 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.11580
Zoro #
G8278095
UPC #
805890034452
Country of Origin
Unknown

Dimensions

Height
54.3 mm
Thickness (mm)
17.5 mm
Width (mm)
195.3 mm

Details

Includes
Pad Shims
Count
4
Friction Material
Semi-Metallic
Friction Material Attachment
Integrally Molded
Grade
Standard

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.