
CTEK Brake Pads, 102.11840
Mfr # 102.11840
Zoro # G8283905
product price: $15.29
/eaKey Features
Outer Pad Overall Thickness
17.500 mm
Friction Material Composition
Semi-Metallic
Includes
Pad Shims included
Inner Pad Height
49.400 mm
Friction Material Attachment
integrally Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102.11840
Zoro #
G8283905
UPC #
805890298427
Country of Origin
Unknown
Dimensions
Outer Pad Overall Thickness
17.500 mm
Inner Pad Height
49.400 mm
Inner Pad Overall Thickness
0.689 in
Outer Pad Height
49.400 mm
Outer Pad Width
4.831 in
Inner Pad Width
122.700 mm
Details
Friction Material Composition
Semi-Metallic
Includes
Pad Shims included
Friction Material Attachment
integrally Molded
Grade
Standard
Pad Quantity
4
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.