
CTEK Brake Pads, 102.12410
Mfr # 102.12410
Zoro # G8297975
product price: $18.69
/eaKey Features
Outer Pad Height
71.700 mm
Pad Quantity
4
Outer Pad Width
6.161 in
Inner Pad Height
66.500 mm
Friction Material Composition
Semi-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102.12410
Zoro #
G8297975
UPC #
805890658009
Country of Origin
Unknown
Dimensions
Outer Pad Height
71.700 mm
Outer Pad Width
6.161 in
Inner Pad Height
66.500 mm
Inner Pad Width
155.200 mm
Inner Pad Overall Thickness
0.732 in
Outer Pad Overall Thickness
18.600 mm
Details
Pad Quantity
4
Friction Material Composition
Semi-Metallic
Grade
Standard
Includes
Pad Shims included
Friction Material Attachment
integrally Molded
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.