
CTEK Brake Pads, 102.12750
Mfr # 102.12750
Zoro # G8299716
product price: $16.49
/eaKey Features
Grade
Standard
Inner Pad Height
1.811 in
Outer Pad Overall Thickness
15.000 mm
Outer Pad Height
46.000 mm
Includes
Pad Shims included, Pad Wear Sensor included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102.12750
Zoro #
G8299716
UPC #
805890411840
Country of Origin
Unknown
Dimensions
Inner Pad Height
1.811 in
Outer Pad Overall Thickness
15.000 mm
Outer Pad Height
46.000 mm
Inner Pad Overall Thickness
0.591 in
Inner Pad Width
4.358 in
Outer Pad Width
4.358 in
Details
Grade
Standard
Includes
Pad Shims included, Pad Wear Sensor included
Friction Material Attachment
integrally Molded
Friction Material Composition
Semi-Metallic
Pad Quantity
4
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.