Zoro Homepage

CTEK Brake Pads, 102.12840

  • Mfr # 102.12840

  • Zoro # G8301816


product price: $17.99
/ea

Key Features

Material
Semi-Metallic
Includes
Pad Shims; Pad wear sensor
Inner Pad Width
116.800 mm
Inner Pad Height
48.500 mm
Outer Pad Width
116.800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.12840
Zoro #
G8301816
UPC #
805890411895
Country of Origin
Unknown

Dimensions

Inner Pad Width
116.800 mm
Inner Pad Height
48.500 mm
Outer Pad Width
116.800 mm

Details

Material
Semi-Metallic
Includes
Pad Shims; Pad wear sensor
Pad Quantity
4
Friction Material Attachment
Integrally Molded

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.