Zoro Homepage

CTEK Brake Pads, 102.13240

  • Mfr # 102.13240

  • Zoro # G8282593


product price: $22.89
/ea

Key Features

Grade
Standard
Includes
Pad Shims included
Friction Material Attachment
integrally Molded
Friction Material Composition
Semi-Metallic
Inner Pad Overall Thickness
17.600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.13240
Zoro #
G8282593
UPC #
805890504412
Country of Origin
Unknown

Dimensions

Inner Pad Overall Thickness
17.600 mm
Outer Pad Overall Thickness
0.693 in
Inner Pad Height
59.300 mm
Outer Pad Width
167.100 mm
Inner Pad Width
6.579 in
Outer Pad Height
59.300 mm

Details

Grade
Standard
Includes
Pad Shims included
Friction Material Attachment
integrally Molded
Friction Material Composition
Semi-Metallic
Pad Quantity
4

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.