Zoro Homepage

CTEK Brake Pads, 102.13540

  • Mfr # 102.13540

  • Zoro # G8279687


product price: $12.39
/ea

Key Features

Friction Material Composition
Semi-Metallic
Inner Pad Width
98.600 mm
Outer Pad Height
1.669 in
Inner Pad Overall Thickness
0.567 in
Friction Material Attachment
integrally Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.13540
Zoro #
G8279687
UPC #
805890605935
Country of Origin
Unknown

Dimensions

Inner Pad Width
98.600 mm
Outer Pad Height
1.669 in
Inner Pad Overall Thickness
0.567 in
Inner Pad Height
1.669 in
Outer Pad Width
98.600 mm
Outer Pad Overall Thickness
14.400 mm

Details

Friction Material Composition
Semi-Metallic
Friction Material Attachment
integrally Molded
Grade
Standard
Pad Quantity
4
Includes
Pad Shims included, Pad Wear Sensor included

Description

CTEK Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.