Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTEK Ceramic Brake Pads, 103.08220

  • Mfr # 103.08220

  • Zoro # G8277657


product price: $18.65
/ea

Key Features

Features
Prepared For Pad Wear Sensor
Height
51.4 mm
Includes
Pad Shims; Pad Wear Sensor
Width (mm)
116.4 mm
Thickness (mm)
16.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103.08220
Zoro #
G8277657
UPC #
805890890461
Country of Origin
Unknown

Dimensions

Height
51.4 mm
Width (mm)
116.4 mm
Thickness (mm)
16.5 mm

Details

Features
Prepared For Pad Wear Sensor
Includes
Pad Shims; Pad Wear Sensor
Count
4
Grade
Standard
Friction Material Attachment
Integrally Molded
Friction Material
Ceramic

Description

CTEK Ceramic Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.