Zoro Homepage

CTEK Ceramic Brake Pads, 103.08430

  • Mfr # 103.08430

  • Zoro # G8280274


product price: $20.35
/ea

Key Features

Inner Pad Height
2.614 in
Friction Material Composition
Ceramic
Friction Material Attachment
integrally Molded
Outer Pad Overall Thickness
0.724 in
Outer Pad Height
66.400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103.08430
Zoro #
G8280274
UPC #
805890890591
Country of Origin
Unknown

Dimensions

Inner Pad Height
2.614 in
Outer Pad Overall Thickness
0.724 in
Outer Pad Height
66.400 mm
Inner Pad Width
156.400 mm
Inner Pad Overall Thickness
0.752 in
Outer Pad Width
6.157 in

Details

Friction Material Composition
Ceramic
Friction Material Attachment
integrally Molded
Pad Quantity
4
Grade
Standard
Includes
Pad Shims included

Description

CTEK Ceramic Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.