Zoro Homepage

CTEK Ceramic Brake Pads, 103.09560

  • Mfr # 103.09560

  • Zoro # G8259667


product price: $16.65
/ea

Key Features

Material
Ceramic
Includes
Pad Shims; Pad wear sensor
Inner Pad Width
124.700 mm
Inner Pad Height
52.100 mm
Friction Material Attachment
Integrally Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103.09560
Zoro #
G8259667
UPC #
805890891239
Country of Origin
Unknown

Dimensions

Inner Pad Width
124.700 mm
Inner Pad Height
52.100 mm
Outer Pad Height
52.100 mm
Outer Pad Width
124.700 mm

Details

Material
Ceramic
Includes
Pad Shims; Pad wear sensor
Friction Material Attachment
Integrally Molded
Pad Quantity
4

Description

CTEK Ceramic Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.