Zoro Homepage

CTEK Ceramic Brake Pads, 103.09741

  • Mfr # 103.09741

  • Zoro # G8281823


product price: $26.89
/ea

Key Features

Height
60 mm
Thickness (mm)
17 mm
Width (mm)
172.7 mm
Friction Material
Ceramic
Series
C-Tek
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103.09741
Zoro #
G8281823
UPC #
805890891338
Country of Origin
Unknown

Dimensions

Height
60 mm
Thickness (mm)
17 mm
Width (mm)
172.7 mm

Details

Item
Brake Pad
Friction Material
Ceramic
Series
C-Tek

Description

CTEK Ceramic Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.