Zoro Homepage

CTEK Ceramic Brake Pads, 103.10370

  • Mfr # 103.10370

  • Zoro # G8328967


product price: $13.25
/ea

Key Features

Height
Inner: 35.1 mm; Outer: 39.8 mm
Includes
Pad Shims
Features
Prepared For Pad Wear Sensor
Width (mm)
Inner: 105.9 mm; Outer: 85.6 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103.10370
Zoro #
G8328967
UPC #
805890891567
Country of Origin
Unknown

Dimensions

Height
Inner: 35.1 mm; Outer: 39.8 mm
Width (mm)
Inner: 105.9 mm; Outer: 85.6 mm
Thickness (mm)
15.4 mm

Details

Includes
Pad Shims
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Grade
Standard
Friction Material
Ceramic

Description

CTEK Ceramic Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.