Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTEK Ceramic Brake Pads, 103.12840

  • Mfr # 103.12840

  • Zoro # G8293093


product price: $19.15
/ea

Key Features

Height
48.5 mm
Features
Prepared For Pad Wear Sensor
Includes
Pad Shims; Pad Wear Sensor
Count
4
Thickness (mm)
14.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103.12840
Zoro #
G8293093
UPC #
805890892298
Country of Origin
Unknown

Dimensions

Height
48.5 mm
Thickness (mm)
14.4 mm
Width (mm)
116.8 mm

Details

Features
Prepared For Pad Wear Sensor
Includes
Pad Shims; Pad Wear Sensor
Count
4
Grade
Standard
Friction Material Attachment
Integrally Molded
Friction Material
Ceramic

Description

CTEK Ceramic Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.