Zoro Homepage

CTEK Ceramic Brake Pads, 103.13250

  • Mfr # 103.13250

  • Zoro # G8273563


product price: $16.15
/ea

Key Features

Features
Prepared For Pad Wear Sensor
Includes
Pad Shims
Height
40.8 mm
Count
4
Width (mm)
113.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103.13250
Zoro #
G8273563
UPC #
805890892441
Country of Origin
Unknown

Dimensions

Height
40.8 mm
Width (mm)
113.3 mm

Details

Features
Prepared For Pad Wear Sensor
Includes
Pad Shims
Count
4
Friction Material
Ceramic
Friction Material Attachment
Integrally Molded

Description

CTEK Ceramic Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.