
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102.00500
Zoro #
G8287554
UPC #
805890057093
Country of Origin
Unknown
Dimensions
Height
Inner: 58.5 mm; Outer: 62.2 mm
Thickness (mm)
Inner: 17.1 mm; Outer: 14 mm
Width (mm)
Inner: 157.7 mm; Outer: 183 mm
Details
Includes
Pad Shims
Count
4
Friction Material
Semi-Metallic
Friction Material Attachment
Integrally Molded
Grade
Standard
Description
CTEK Metallic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.